Shachihata Rotating rubber stamp Ergo grip European date 2

Sebelum PPN:
Rp399.900
Spesifikasi
Dimensions (mm)50x28.5x111.6
Font sizeNo. 2
Mass (g)66
Repeated and RefillableCorrespondence
SeriesRotating rubber stamp Ergo grip
Stamp Size (mm)36x6.5
Stamp TypeRubber stamp
Type of LetterRoman date

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy to grip. Easy to print. Easy-to-read rotating rubber stamp.
Uses an elastomer material grip.
Recycled PP resin is used for the core material of the grip and recycled ABS resin is used for the rotor.
The printing belt uses rubber with excellent durability.
* We do not sell belts only.

Ulasan Produk

Tidak ada ulasan