Shachihata Rotating Rubber Stamp Date

Sebelum PPN:
Rp249.900 - Rp309.900
Spesifikasi
Number of print (digits)5 stations
Repeated and RefillableCorrespondence
SeriesTAT
Stamp TypeRubber stamp
Type of LetterRoman date

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Today, there are many different materials such as metal, plastic, cloth, leather, and glass. The TAT series makes it possible to mark materials that do not easily absorb such ink. It can be used for product number display, size display, stamp inspection, etc., and is useful in various industries. It is not slippery on any material and is easy to print! Special rubber that is ideal for strong stamp ink is used for the printing belt. The surface of the letters is specially processed so that they do not slip easily when they are marked with a letter. Special rubber with excellent oil resistance and durability is used for the printing belt, and an elastomer material with a soft feel is used for the grip. It's easy to grip, so you won't get tired even if you use it for a long time.
* We do not sell only belts. * The characters in "Contents of print belt" are different from the actual typeface and size.

Ulasan Produk

Tidak ada ulasan