Shachihata Rotating decoration stamp mini

Sebelum PPN:
Rp209.900
Spesifikasi
Dimensions (mm)49.4x28.5x98.1
Mass (g)About 54
Repeated and RefillableCorrespondence
Stamp Size (mm)4.5x32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can decorate your notebook, diary, and message cards with a stamp pad of your favorite color. ・You can enjoy 10 different patterns with one stamp pad.
- You can change the print face just by rotating the dial, so you can enjoy a variety of patterns with just one item.
- By using the oil-based stamp pad, you can enjoy coloring with water-based pens.
-The mini size fits within the frame of a monthly planner and is perfect for decorating your planner.
・Print size: 4.5 x 20 mm
*Stamp pad sold separately.
*Ink is not built-in.

Ulasan Produk

Tidak ada ulasan