Shachihata Rotating date stamp, Roman date

Sebelum PPN:
Rp449.900 - Rp479.900
Spesifikasi
Dimensions (mm)50x28.5x91.4
Included Accessories2 refill inks
Ink ColorBlack
Mass (g)55
OptionsRefill ink: XR-NFN
Repeated and RefillableCorrespondence
SeriesRotating rubber stamp Ergo grip
Stamp TypeRubber stamp
Type FaceReady-made characters
Type of LetterRoman date

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for date management of each document!
The date character adopts the year division method. , Adopts an era division type that can be used for a long time.
It is a belt-rotating date stamp that supports the Japanese calendar and the Christian era, and can be stamped continuously without using a stamp stand. Ideal for date management such as receipt of each document and confirmation date. After marking, it dries quickly and has good water resistance.
With 2 refill inks
* Belts cannot be custom-ordered.
* We do not replace belts or sell only date belts.

Ulasan Produk

Tidak ada ulasan