Shachihata Petacchi for babies

Sebelum PPN:
Rp319.900
Spesifikasi
Film Dimensions (mm)150x182x5.5
Mass (g)136
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- "Petachi" is a handprint and footprint making kit that allows you to easily keep a record of your child's growth.
・Using Petacchi, you can create a one-of-a-kind, memorable piece of work together with your child.
- You can print your handprints and footprints on paper without directly touching the ink, so you don't have to worry about getting your child or your room dirty.
-Cleaning up is a breeze! Can be easily wiped off with baby wipes.
・Reusable! Can be pressed approximately 25 times. *Based on manufacturer test data.
*Although the ink used in this product is safe, it is not edible and should not be licked.
*If the ink gets on your skin, rinse it off quickly.
*If ink gets into your eyes, immediately rinse with plenty of water and seek medical advice.
*If you experience itching or redness on your hands or feet, stop using the product immediately and wash it off with soap. If the itching does not subside, consult a doctor.

Ulasan Produk

Tidak ada ulasan