Shachihata PalmColors

Sebelum PPN:
Rp119.900 - Rp129.900
Spesifikasi
Dimensions (mm)95.8x100.2x21.5
EN standardEN71-3 compliant
Mass (g)71
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a stamp pad specially designed for stamping handprints and footprints onto paper. The ink is gentle on the skin and can be easily washed off with water or wet tissue. It features a "tilted hinge" structure that allows even a child's tightly gripping hand to open and apply the ink. With minimal bleeding and vibrant colors, your work will come out looking beautiful. It uses water-based pigment ink that is highly water-resistant and light-resistant. It is resistant to fading and is ideal for creating works that will last for a long time. It can take approximately 50 handprints. Production kit and stamp pad supervised by: petapeta-art
* Small children should always be supervised by a parent or guardian. * Any ink that gets on your skin should be washed off immediately after stamping. * While the ink in this product is made from safe materials, it is not edible and should not be licked. If the ink gets into your eyes, rinse immediately with plenty of water and consult a doctor. * If you experience itching or redness on your hands or feet, immediately discontinue use and wash with soap. If the itching persists, consult a doctor. * Be careful not to get the ink on your face or clothing. * The ink cannot be refilled. * Product images may differ slightly from the actual product.

Ulasan Produk

Tidak ada ulasan