Shachihata Palm Colors Mezzo Color

Sebelum PPN:
Rp119.900
Spesifikasi
Dimensions (mm)95.8x100.2x21.5
Mass (g)71
SeriesShachihata

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
・Leave a record of your child's current state with their handprints and footprints!
- A stamp pad designed specifically for handprints and footprints, allowing you to keep a neat record of your child's growth for a long period of time.
・The ink is gentle on the skin and can be easily washed off with water or a wet tissue. <Patch tested>
- Uses a "tilted hinge" structure that allows the pen to be opened and ink to be applied, even with a child's tight grip.
- With minimal bleeding and vivid colors, your work will come out beautifully.
- Uses water-based pigment ink with excellent water and light resistance. It is resistant to fading and is ideal for creating artwork that will last for a long time.
*Ink cannot be refilled.
*If a small child is using this product, they should always be accompanied by a parent or guardian.
*After stamping, quickly wash off any ink that gets on your skin.
*The ink used in this product is made from safe materials, but it is not edible, so do not lick it. If the ink gets into your eyes, immediately rinse with plenty of water and consult a doctor.
*If ink gets into your eyes, immediately rinse with plenty of water and seek medical attention.
*If you experience itching or redness on your hands or feet, immediately stop using the product and wash it off with soap. If the itching does not go away, consult a doctor.
*Do not use for any purpose other than pressing handprints or footprints on paper.
*Depending on the paper quality (processed paper such as art paper, coated paper, and Japanese paper), the drying time may be slower or the print may become discolored, so please check before use.
*Be careful not to get ink on your face or clothes.
*Please avoid places with high temperatures, high humidity and direct sunlight, and store flat out of reach of children.
*Product images may differ slightly from the actual product.

Ulasan Produk

Tidak ada ulasan