Spesifikasi
| Main Unit Size (mm) | 242x174x26 |
|---|---|
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Repeated and Refillable | Correspondence |
| Series | Palm Colors |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- "PALM COLORS BIG" is a stamp pad for handprints and footprints that is perfect for creating works with large groups of people, from children to adults.
Recommended for use in facilities and events!
・The ink is gentle on the skin and can be easily washed off with water or a wet tissue. <Patch tested>
- The colors are vibrant and there is little bleeding, resulting in beautiful finished works.
- Uses water-based pigment ink with excellent water and light resistance. It is resistant to fading and is ideal for creating artwork that will last for a long time.
- The large size makes it easy to operate even with an adult's hands and feet, and for a large group of people. (Board size: approx. 14 x 21 cm)
- Can be stored upright or stacked, saving space.
- The container has a locking function that prevents ink leakage even when tilted, so you can carry it with confidence.
-Can be reused by using refill ink.
*If a small child is using this product, they should always be accompanied by a parent or guardian.
*If any ink gets on your skin, wash it off quickly after stamping.
*The ink in this product is made from safe materials, but it is not edible, so do not lick it. If the ink gets into your eyes, immediately rinse with plenty of water and consult a doctor.
*If ink gets into your eyes, immediately rinse with plenty of water and consult a doctor.
*If you experience itching or redness on your hands or feet, stop using the product immediately and wash it off with soap. If the itching does not go away, consult a doctor.
*Do not use for any purpose other than pressing handprints or footprints onto paper.
*Depending on the paper quality (processed paper such as art paper, coated paper, and Japanese paper), drying may be slower or the print may become discolored, so please check before use.
*Please be careful not to get the ink on your face or clothes.
*Please avoid places with high temperatures, humidity and direct sunlight, and store flat out of reach of children.
*Product images may differ slightly from the actual product.
Recommended for use in facilities and events!
・The ink is gentle on the skin and can be easily washed off with water or a wet tissue. <Patch tested>
- The colors are vibrant and there is little bleeding, resulting in beautiful finished works.
- Uses water-based pigment ink with excellent water and light resistance. It is resistant to fading and is ideal for creating artwork that will last for a long time.
- The large size makes it easy to operate even with an adult's hands and feet, and for a large group of people. (Board size: approx. 14 x 21 cm)
- Can be stored upright or stacked, saving space.
- The container has a locking function that prevents ink leakage even when tilted, so you can carry it with confidence.
-Can be reused by using refill ink.
*If a small child is using this product, they should always be accompanied by a parent or guardian.
*If any ink gets on your skin, wash it off quickly after stamping.
*The ink in this product is made from safe materials, but it is not edible, so do not lick it. If the ink gets into your eyes, immediately rinse with plenty of water and consult a doctor.
*If ink gets into your eyes, immediately rinse with plenty of water and consult a doctor.
*If you experience itching or redness on your hands or feet, stop using the product immediately and wash it off with soap. If the itching does not go away, consult a doctor.
*Do not use for any purpose other than pressing handprints or footprints onto paper.
*Depending on the paper quality (processed paper such as art paper, coated paper, and Japanese paper), drying may be slower or the print may become discolored, so please check before use.
*Please be careful not to get the ink on your face or clothes.
*Please avoid places with high temperatures, humidity and direct sunlight, and store flat out of reach of children.
*Product images may differ slightly from the actual product.
Feature
Specification&""&Refill ink: SPS-20
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
