Shachihata Opini request sticker for work

Sebelum PPN:
Rp63.900
Spesifikasi
Ink ColorBrown
Mass (g)7
Outer Dimensions, Width W x Depth D x Height H (mm)36.5x9.9x63
Repeated and RefillableCorrespondence
Stamp Size (mm)5x29
Stamp TypePenetration mark

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In line with the usual words.
Eliminates the hassle of handwriting work messages over and over again.
A handwritten font with a feminine and gentle impression.
You can print continuously without using a stamp stand.
You can easily add a message to documents that cannot be written directly by simply stamping them on sticky notes.
18 types of stamps are used for standard messages that are often used in work memos.
* You can print about 6000 times in a row. (According to manufacturer test data)
* Ink cannot be replenished.

Ulasan Produk

Tidak ada ulasan