Shachihata One-touch seal holder Hanko Benri C

Sebelum PPN:
Rp95.900
Spesifikasi
Dimensions (mm)22x22x97
Mass (g)19.5
ROHS Directive (Corresponding to 10 Substances)Correspondence
Repeated and RefillableCorrespondence
SeriesShachihata
Suitable ForDedicated red ink pad: CPHN-RC
Suitable Size (mm)[Seal] <Diameter> 10-12 round seal, <Maximum diameter> 10.5-12 oval seal, <Length> 57-61.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
・Stamps can be stamped with just one touch!
・Just insert your own stamp!
・Makes your stamps easier to use!
- By using the included anti-slip seal, it can also be used for 9mm round stamps and oval stamps.
- The ink pad is a replaceable cartridge type
*Stamp is not included in the product.

Ulasan Produk

Tidak ada ulasan