Shachihata One-line stamp Porte MO style

Sebelum PPN:
Rp319.900
Spesifikasi
Dimensions (mm)78.1x14.3x48.45
Ink Color6 colors (black, red, indigo, green, vermilion, purple)
Mass (g)29
Stamp Size (mm)5x60
Type Face8 fonts (kaisho, gyosho, reisho, koin, mingcho, gothic, round gothic, tensho)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A capless single-line stamp that allows you to neatly write addresses on various documents with just one touch. Compact and easy to carry, this single-line stamp with a full range of functions is useful in a variety of situations.
With the capless Porte, you can easily write addresses on documents needed for various occasions, such as childbirth and child-rearing, and you can open and close the lock and stamp smoothly with one hand!
Feature
Specification&"
"&[Stamping] Approximately 20,000 times without refilling (according to manufacturer's test data)

Ulasan Produk

Tidak ada ulasan