Shachihata Nototroller Stamp

Sebelum PPN:
Rp129.900
Spesifikasi
Dimensions (mm)32x11x32
Mass (g)6.3
Repeated and RefillableCorrespondence
SeriesShachihata
Set Contents1 roller stamp, 1 bottle of 0.5ml black or brown ink
Stamp Size (mm)3x77

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It's a convenient size to carry around, so you can roll it around quickly even when you're out and about.
A cute roller stamp for adults. - Because it is an oil-based pigment, it does not bleed easily even when painted with a water-based pen.
You can enjoy decorating by painting colorful pictures over the stamps with water-based pens.
・A roller stamp that allows you to easily decorate by simply rolling it.
When used to add frames or lines to simple notebooks or diaries, the result is easier and neater than drawing by hand.
-There are 6 cute designs in total.
*Do not use for any purpose other than stamping on paper.
*Please be sure to put the cap on after use to protect the print surface.
*Rubbing the stamp or poking it with a sharp object such as a pin may cause it to be damaged.
*If you press too hard when stamping, it may show up on the back of the paper.
*Depending on the paper quality (processed paper such as art paper, coated paper, tracing paper, and Japanese paper), the drying time may be slow or the print may bleed, so please check before use.
*If you want to add color over the print, make sure the print is dry before using the water-based pen.
*If the ink gets on your hands, wash it off with soap as soon as possible. If the ink gets in your eyes, rinse immediately with tap water and consult a doctor.
*Please be careful as ink is difficult to remove if it gets on clothing etc.
*Please use and store out of reach of small children.
*Please store away from high temperatures, humidity, and other locations such as inside a car or in direct sunlight.

Ulasan Produk

Tidak ada ulasan