Spesifikasi
| Dimensions (mm) | 143x15x15 |
|---|---|
| Mass (g) | 15 |
| Repeated and Refillable | Correspondence |
| Series | Shachihata |
| Set Contents | Stamp (10 designs) x 1, Included ink (black) 0.5ml x 1 |
| Stamp Size (mm) | 7x7 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Carry 10 kinds of mini stamps in a slim package! Enjoy your diary time anywhere. - Stick-shaped mini stamps that fit easily in a pen case. Enjoy your diary time at home or on the go.
-Because it is an oil-based pigment, it does not bleed easily even when applied with a water-based pen.
You can also enjoy decorating by painting over the stamps with colorful water-based pens.
- Ink can be refilled for long-term use.
Dedicated refill ink part number: PEL-5-K/H
*If the print becomes faint, refill the ink using the included ink or the special refill ink sold separately (product number: PEL-5-K/H).
*Depending on the paper quality (processed paper such as art paper, coated paper, tracing paper, and Japanese paper), the drying time may be slow or the print may bleed, so please check before use.
*Please be careful as the stamp may come off if dropped or subjected to impact.
*Do not use for any purpose other than stamping paper.
*After use, be sure to store it in the main unit to protect the print.
*Rubbing the stamp or poking it with a sharp object such as a pin may cause it to be damaged.
*If you press too hard when stamping, it may show up on the back of the paper.
*If you want to add color over the print, make sure the print is dry before using the water-based pen.
*If the ink gets on your hands, wash it off with soap as soon as possible. If the ink gets in your eyes, rinse immediately with tap water and consult a doctor.
*Please be careful as ink is difficult to remove if it gets on clothing etc.
*Please use and store out of reach of small children.
-Because it is an oil-based pigment, it does not bleed easily even when applied with a water-based pen.
You can also enjoy decorating by painting over the stamps with colorful water-based pens.
- Ink can be refilled for long-term use.
Dedicated refill ink part number: PEL-5-K/H
*If the print becomes faint, refill the ink using the included ink or the special refill ink sold separately (product number: PEL-5-K/H).
*Depending on the paper quality (processed paper such as art paper, coated paper, tracing paper, and Japanese paper), the drying time may be slow or the print may bleed, so please check before use.
*Please be careful as the stamp may come off if dropped or subjected to impact.
*Do not use for any purpose other than stamping paper.
*After use, be sure to store it in the main unit to protect the print.
*Rubbing the stamp or poking it with a sharp object such as a pin may cause it to be damaged.
*If you press too hard when stamping, it may show up on the back of the paper.
*If you want to add color over the print, make sure the print is dry before using the water-based pen.
*If the ink gets on your hands, wash it off with soap as soon as possible. If the ink gets in your eyes, rinse immediately with tap water and consult a doctor.
*Please be careful as ink is difficult to remove if it gets on clothing etc.
*Please use and store out of reach of small children.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
