Spesifikasi
| Dimensions (mm) | 32x12.5x59 |
|---|---|
| Mass (g) | 32 |
| Repeated and Refillable | Correspondence |
| Series | Shachihata |
| Set Contents | Linked stamp (4 designs) x 1, included ink (black or brown) 0.5ml x 1 |
| Stamp Size (mm) | 5x19 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A linked stamp set with four different designs. Easy to carry around, so you can enjoy your diary time wherever you like.
-Because it is an oil-based pigment, it does not bleed easily even when applied with a water-based pen.
*Do not use for any purpose other than stamping on paper.
*Please be sure to put the cap on after use to protect the print surface.
*Rubbing the stamp or poking it with a sharp object such as a pin may cause it to be damaged.
*If you press too hard when stamping, it may show up on the back of the paper.
*Depending on the paper quality (processed paper such as art paper, coated paper, tracing paper, and Japanese paper), the drying time may be slow or the print may bleed, so please check before use.
*If you want to add color over the print, make sure the print is dry before using the water-based pen.
*If the ink gets on your hands, wash it off with soap as soon as possible. If the ink gets in your eyes, rinse immediately with tap water and consult a doctor.
*Please be careful as ink is difficult to remove if it gets on clothing etc.
*Please use and store out of reach of small children.
*Please store away from high temperatures, humidity, and other locations such as inside a car or in direct sunlight.
-Because it is an oil-based pigment, it does not bleed easily even when applied with a water-based pen.
*Do not use for any purpose other than stamping on paper.
*Please be sure to put the cap on after use to protect the print surface.
*Rubbing the stamp or poking it with a sharp object such as a pin may cause it to be damaged.
*If you press too hard when stamping, it may show up on the back of the paper.
*Depending on the paper quality (processed paper such as art paper, coated paper, tracing paper, and Japanese paper), the drying time may be slow or the print may bleed, so please check before use.
*If you want to add color over the print, make sure the print is dry before using the water-based pen.
*If the ink gets on your hands, wash it off with soap as soon as possible. If the ink gets in your eyes, rinse immediately with tap water and consult a doctor.
*Please be careful as ink is difficult to remove if it gets on clothing etc.
*Please use and store out of reach of small children.
*Please store away from high temperatures, humidity, and other locations such as inside a car or in direct sunlight.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
