Shachihata Name stamp ink set

Sebelum PPN:
Rp64.900
Spesifikasi
Dimensions (mm)101x25x132
Ink ColorBlack
Mass (g)38
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Name writing is easy, beautiful, and quick! Simply insert a rubber sheet into the stamp holder to create a custom name stamp. The special oil-based ink is water-resistant and smudge-resistant, so it can be stamped on a variety of materials, including paper, plastic, metal, fabric, and wood. Name writing is essential for preschool and elementary school preparations, including stationery, clothing, field trip supplies, math materials, and tools. There are over 500 items in total that require name writing (according to the manufacturer). The Name Stamp makes this daunting task easy and quick! Simply press the stamp on the surface for a clean, easy finish. No secondary processing, such as pressing with an iron after stamping, is required, making it quick and easy to finish. Whether you write horizontally on textbooks and notebooks or vertically on jump ropes or crayons, simply change the rubber stamp to use it in both directions. The stamp holder can hold two types of rubber stamps, uppercase and lowercase, so you can use them according to the size of your belongings. The rubber stamps can be rearranged, so siblings can use them together. It stamps beautifully on slippery surfaces like plastic and the thin parts of pencils. The holder has a cap, so you can store it without making a mess after use.
*The replacement ink set, letter rubber sheet, and illustration rubber sheet can also be used with conventional name stamps.

Ulasan Produk

Tidak ada ulasan