Shachihata Name Permanent Marker with Guide Blister (Spidol Permanen)

Sebelum PPN:
Rp23.900
Spesifikasi
Dimensions (mm)DIA13.0x17.4x127.6
InkOil-based
Line Width (mm)About 0.7
Mass (g)10
Quantity1 piece

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy to write names on cloth! You can write your name firmly and clearly on cloth school supplies such as marker bibs and slippers that are strong against washing and are ideal for cloth writing. The name marker comes with a "cloth writing slurp guide" that firmly holds the cloth. For bibs, a twin type that allows you to use one bold type and one fine type. The name marker for cloth uses water-based pigment-based ink that develops color firmly even when written on dark cloth products such as handkerchiefs and socks.

Ulasan Produk

Tidak ada ulasan