Shachihata Name Permanent Marker Black for Black (Spidol Permanen)

Sebelum PPN:
Rp27.900
Spesifikasi
InkOil-based
Ink ColorBlack
Line WidthFine / Bold
Line Width (mm)Fine 1.5 Thick 3-6
Mass (g)27
Product TypeDisposable main body
Quantity1 piece
TypeTwin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy to write on the cloth!
You can write your name firmly and clearly on cloth school supplies such as marker numbers and slippers that are strong against washing and are ideal for writing on cloth.
The name marker comes with a "cloth writing slur guide" that firmly holds the cloth.
For the number, a twin type that allows you to use one bold type and one fine type.
The name marker for cloth uses water-based pigment-based ink that develops color firmly even when written on dark cloth products such as handkerchiefs and socks.
* Depending on the type of cloth, it may bleed or become thin due to repeated dry cleaning and washing.
* The writing line width may vary depending on the type of cloth.

Ulasan Produk

Tidak ada ulasan