Shachihata Name L Twin body only

Sebelum PPN:
Rp309.900
Spesifikasi
Dimensions (mm)14x19.6x93.2
Mass (g)20
OptionsRefill Ink: XLR-GP, Refill Ink: XLR-9
Repeated and RefillableCorrespondence
SeriesName L

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A stylish Name L Twin type that can hold two types of name stamps. Round stamps can also be attached. The Name L Twin can be used for a variety of occasions, with two different stamp faces in one pen. The stamp faces that can be used are a 9 mm diameter name stamp and a 6 mm Name 6. In addition to the Name 6, it can also be replaced with a round stamp. The calm coloring creates a stylish business look.
* This is a product only for the main unit.

Ulasan Produk

Tidak ada ulasan