Shachihata Monthly Hand Card Kit Baby Item Design

Sebelum PPN:
Rp379.900
Spesifikasi
Dimensions (mm)212x23x297
Mass (g)350
PatternBaby items
SeriesShachihata
Set Contents15 sheets of dedicated mount (mount size: 148 x 100 mm (postcard size)), 1 PALM COLORS mezzo color (ink color varies depending on the product), 1 wooden stand, 1 protective case (mount included)
Suitable Age (years)When I was born ~1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
・This is a craft kit that allows you to record anniversaries from the time your child is born until they turn one year old, as well as every month's handprints, on hand cards (special mount) and then display them on a wooden stand.
- You can also take a photo of your child together with the handprint card and enjoy it as a monthly photo.
*Ink cannot be refilled.
*If a small child is using this product, they should always be accompanied by a parent or guardian.
*After stamping, quickly wash off any ink that gets on your skin.
*The ink used in this product is made from safe materials, but it is not edible, so do not lick it. If the ink gets into your eyes, immediately rinse with plenty of water and consult a doctor.
*If ink gets into your eyes, immediately rinse with plenty of water and seek medical attention.
*If you experience itching or redness on your hands or feet, immediately stop using the product and wash it off with soap. If the itching does not go away, consult a doctor.
*Do not use for any purpose other than pressing handprints or footprints on paper.
*Depending on the paper quality (processed paper such as art paper, coated paper, and Japanese paper), the drying time may be slower or the print may become discolored, so please check before use.
*Be careful not to get ink on your face or clothes.
*Please avoid places with high temperatures, high humidity and direct sunlight, and store flat out of reach of children.
*Product images may differ slightly from the actual product.

Ulasan Produk

Tidak ada ulasan