Shachihata Metallic color stamp pad

Sebelum PPN:
Rp169.900
Spesifikasi
Dimensions (mm)107x73x18
InkOily pigment
Mass (g)53
Pad Size (mm)90x55
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A gold and silver stamp pad that allows you to stamp clearly and vividly on paper such as washi paper!
It can be used to create a gorgeous expression by adding calligraphy to things like goshuin stamp books and award seals.
We use pigment-based ink that has little bleeding and produces vivid colors.
Acid-free ink is used, and the print is highly water- and light-resistant.
The pad will not dry out even if the lid is left open.
It does not show through even on dark colored paper and the colors are clear.
*Not suitable for non-absorbent surfaces or papers that do not absorb ink easily, such as art paper or coated paper.
*When refilling ink, be sure to use the metallic color stamp pad refill ink (product number: SPM-15).
*Do not stack them until the ink on the print has dried.
*Please note that metallic particles may transfer if you touch or rub the print.
*Depending on the paper quality, drying may be slow or ink may bleed.
*Do not use for any purpose other than stamping.
*If ink gets on your hands, wash it off immediately with soap or other detergent.
*Please be careful as ink is difficult to remove if it gets on clothing etc.
*Please use and store out of reach of small children.

Ulasan Produk

Tidak ada ulasan