Shachihata Medium-sized ink pad for application

Sebelum PPN:
Rp84.900
Spesifikasi
Dimensions (mm)104x72.4x15.9
Mass (g)47
Repeated and RefillableCorrespondence
SizeMedium

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A stamp pad that you apply ink to.
Ink is applied according to the purpose and use.
This stamp pad is suitable for water-based inks and allows you to apply the required amount of ink when needed. The body is made of recycled ABS for the lid, base, and fabric-covered frame, and recycled PBT for the frame.
*Not suitable for quick-drying inks or oil-based inks.

Ulasan Produk

Tidak ada ulasan