Shachihata Kezuricap

Sebelum PPN:
Rp91.900
Spesifikasi
Dimensions (mm)42.1x37.2x30
Mass (g)13
Power SupplyManual
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A PET bottle turns into a pencil sharpener!
A pencil sharpener that can be used by attaching it to a PET bottle that you have finished drinking.
"Cap type pencil sharpener for PET bottles" that collects plenty of shavings in PET bottles and throws them away all at once. It is a product that can reduce the worry of polluting the room with shavings.
You can use it effectively as a pencil sharpener just by attaching a scratch cap to an empty PET bottle.
If you use a 500ml PET bottle, you can collect shavings equivalent to about 10 pencils.
Since it is thrown away all at once, the anxiety of polluting the room is reduced.
* Please dispose of PET bottles with shavings according to the regulations of your area.
* Compatible with standard size (8 mm diameter) hexagonal, triangular, and round pencils and colored pencils.
* After washing the inside of the empty PET bottle with water, dry it thoroughly before attaching the main body. (If it is not sufficiently dried, the sharpener blade may rust.
* If the PET bottle is tilted or turned sideways or downward, shavings may pop out from the insertion slot.

Ulasan Produk

Tidak ada ulasan