Spesifikasi
| Dimensions (mm) | 13.2x16.6x138 |
|---|---|
| Mass (g) | 12 |
| Quantity | 1 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Repeated and Refillable | Correspondence |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- It is easy to apply a luminous finish that is highly appealing to fish.
*Kemura (6 colors) and Keimura Matte (4 colors) glow under ultraviolet (UV) light.
- Uses water-resistant, quick-drying oil-based ink.
- The brush-type pen tip makes it easy to paint on curved surfaces.
-Normal colors/Chimura colors can be painted to take advantage of the lure's base color.
For example, painting a silver lure with yellow will give it a gold tone.
- The high hiding power of the luminous matte color allows you to create a highly appealing color that hides the base.
*・Before using the bait, be sure to thoroughly wipe off any dirt, moisture, or oil that may be adhering to the worm, etc. from the area where you will be using it.
*When using multiple colors, apply the lightest colors first and then let them dry before applying the next color.
*Depending on the material, such as silicone or fluorine-coated paint, this measure may not be suitable.
*We cannot guarantee against damage to fishing gear caused by this product.
*Depending on the material of the fishing tackle, the ink may bleed or lose its color.
*The color may peel off depending on the usage conditions and environment.
*When using for a long period of time, ensure good ventilation, and after use, be sure to put the cap back on and store it horizontally.
*Please be careful of fire as the ink is flammable.
*Kemura (6 colors) and Keimura Matte (4 colors) glow under ultraviolet (UV) light.
- Uses water-resistant, quick-drying oil-based ink.
- The brush-type pen tip makes it easy to paint on curved surfaces.
-Normal colors/Chimura colors can be painted to take advantage of the lure's base color.
For example, painting a silver lure with yellow will give it a gold tone.
- The high hiding power of the luminous matte color allows you to create a highly appealing color that hides the base.
*・Before using the bait, be sure to thoroughly wipe off any dirt, moisture, or oil that may be adhering to the worm, etc. from the area where you will be using it.
*When using multiple colors, apply the lightest colors first and then let them dry before applying the next color.
*Depending on the material, such as silicone or fluorine-coated paint, this measure may not be suitable.
*We cannot guarantee against damage to fishing gear caused by this product.
*Depending on the material of the fishing tackle, the ink may bleed or lose its color.
*The color may peel off depending on the usage conditions and environment.
*When using for a long period of time, ensure good ventilation, and after use, be sure to put the cap back on and store it horizontally.
*Please be careful of fire as the ink is flammable.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/5qP113210206-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
