Shachihata Handprint Height Measurer with Sea Creatures Pattern

Sebelum PPN:
Rp429.900
Spesifikasi
Dimensions (mm)177x28.5x297
Mass (g)311
PatternSea creatures
Repeated and RefillableCorrespondence
SeriesShachihata
Set ContentsHeight chart (size: width 25.3 x length 109 cm) 1 unit, PALM COLORS mezzo color (ink color varies depending on the product) 1 unit

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
・A tapestry-style height chart that allows you to record your child's handprint and height together.
-It comes with a hanging string so you can hang it on the wall right away.
-The surface has been specially treated for printing handprints with PALM COLORS.
*Ink color varies depending on the product.

Ulasan Produk

Tidak ada ulasan