Shachihata Forecourt stamp pad (medium size)

Sebelum PPN:
Rp239.900
Spesifikasi
Dimensions (mm)110.1x91.7x17
Eco Mark Certification Number16 112 025
IngredientOil dye type
Mass (g)About 89
OptionsReplenishing ink: SCN-40
Pad Size (mm)90x56
Repeated and RefillableCorrespondence
SizeMedium

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It dries in about one minute, even on glossy paper like flyers and catalogs. This quick-drying stamp pad is ideal for stamping on glossy paper (art paper, coated paper), where ink takes longer to dry. It can quickly stamp on regular paper as well as printed materials like flyers, catalogs, direct mail, and posters. The fine-grained surface fabric on the pad ensures a clear, uniform print. Furthermore, once completely dry, the print will not bleed even when wet. The lid is fitted with a silicone gasket to prevent the pad from drying out, ensuring long-term use.
*Do not stamp on anything other than paper. *Not suitable for film. *Even with suitable paper, the print may take longer to dry or may bleed depending on the paper quality, so please check before use. *If stamping on colored characters on non-carbon paper or thermal paper, the colored characters may disappear or the print may discolor. *After use, store the pad with the lid closed to prevent it from drying out.

Ulasan Produk

Tidak ada ulasan