Spesifikasi
| Dimensions (mm) | 160x15x130 |
|---|---|
| Mass (g) | 110 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A kit for making diatomaceous earth coasters with excellent water absorption.
- You can create your own original design using stamps, oil-based markers, and paints.
- Safe diatomaceous earth made in Japan.
・[Set contents]
Coaster type:
Mold, square shaped Diatomaceous earth powder: approx. 100g (enough for 2 coasters) x 1 bag Stirring stick: 1 piece Table protection stickers: 10 pieces (enough for 2 coasters)
This product does not contain asbestos.
*Please be careful not to inhale too much powder when working. If you inhale too much and feel unwell, consult a doctor.
*If the powder or liquid gets into your eyes, rinse with plenty of water. Consult a doctor if necessary.
*Do not pour any remaining liquid down the drain as it may clog the pipes. The remaining liquid can be disposed of as non-combustible waste.
*The finished product is like glass and may break if subjected to impact, so please handle it carefully. If it does break, wear protective equipment to avoid injury. It can be disposed of as non-combustible waste.
*If the coaster gets dirty, wipe it off with a wrung-out towel. Do not soak it in water or wash it in the dishwasher. If you have to wash it, wash it quickly without adding detergent.
*When drawing pictures or writing letters, please use water-resistant pens, inks, or other art supplies.
*The finished product is made of solidified diatomaceous earth, so the surface may chip or leave marks from cups as you use it, but this does not affect its use or effectiveness. If you write or color on it, the color may come off depending on the type of art materials used.
- You can create your own original design using stamps, oil-based markers, and paints.
- Safe diatomaceous earth made in Japan.
・[Set contents]
Coaster type:
Mold, square shaped Diatomaceous earth powder: approx. 100g (enough for 2 coasters) x 1 bag Stirring stick: 1 piece Table protection stickers: 10 pieces (enough for 2 coasters)
This product does not contain asbestos.
*Please be careful not to inhale too much powder when working. If you inhale too much and feel unwell, consult a doctor.
*If the powder or liquid gets into your eyes, rinse with plenty of water. Consult a doctor if necessary.
*Do not pour any remaining liquid down the drain as it may clog the pipes. The remaining liquid can be disposed of as non-combustible waste.
*The finished product is like glass and may break if subjected to impact, so please handle it carefully. If it does break, wear protective equipment to avoid injury. It can be disposed of as non-combustible waste.
*If the coaster gets dirty, wipe it off with a wrung-out towel. Do not soak it in water or wash it in the dishwasher. If you have to wash it, wash it quickly without adding detergent.
*When drawing pictures or writing letters, please use water-resistant pens, inks, or other art supplies.
*The finished product is made of solidified diatomaceous earth, so the surface may chip or leave marks from cups as you use it, but this does not affect its use or effectiveness. If you write or color on it, the color may come off depending on the type of art materials used.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
