Shachihata Diaper Pong MO

Sebelum PPN:
Rp339.900
Spesifikasi
Dimensions (mm)115.8x59.6x66.2
Ink ColorBlack
Mass (g)69.5
Repeated and RefillableCorrespondence
Stamp Size (mm)20x80
Stamp TypeRubber stamp
Type FaceRound gothic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Save time writing names! Uses oil-based ink that dries quickly without bleeding into water.
You can check it at a glance! It is a stamp with a large font size that makes the name easy to read.
Leave your name on other than diapers! You can stamp on paper, plastic, metal, cloth, wood, etc.
Rubber stamps can be made with hiragana, katakana, alphabets, kanji, and numbers. Only if you apply online, you can also make an illustrated stamp!

Ulasan Produk

Tidak ada ulasan