Shachihata Decorite round core marker

Sebelum PPN:
Rp18.900 - Rp19.900
Spesifikasi
Dimensions (mm)13.2x16.6x138
InkAqueous pigment
Line Width (mm)1
Mass (g)11
Product TypeDisposable main body
TypeSingle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for decorating greeting cards and posters / Can be used to decorate various materials such as plastic, photo paper, wood, ceramics, etc. / Once the writing lines are dry, you can draw over them / You can draw beautifully even on dark colored paper. / If you write on a non-absorbent surface such as plastic or glass, you can easily erase it with a damp cloth and use it repeatedly.

Ulasan Produk

Tidak ada ulasan