Shachihata Colorful Pattern Children's

Sebelum PPN:
Rp109.900
Spesifikasi
Dimensions (mm)34.6x34.6x20
Mass (g)12
Pad Size (mm)25x25
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
・[Board size] 25 x 25 mm
Ink can be refilled.
・A subtle, elegant sheen! Even delicate patterns can be printed beautifully!
The fine, sparkling particles enhance the quality of your eraser stamp and rubber stamp creations. You can create beautiful designs with precision, even on large surfaces.
Enjoy the colors born from traditional Japanese colors.
- By tapping the surface of the plate lightly multiple times, you can get a clear, sparkling impression.
・Uses ink developed using Shachihata's unique nanotechnology. It produces vivid, clear, and dark prints. * Drying time: PPC paper: approx. 10 seconds. ・Durable cotton cloth surface.
- The pads will not dry out even if the lid is left open.
-Stamp pads can be stored stacked.
- You can use the corners of the board to paint fine details and create intricate patterns.
・[Special ink (sold separately)] Iromoyo Kosai special ink (product number: SAC-8G)

Ulasan Produk

Tidak ada ulasan