Shachihata Brush pen with stamp (Pulpen Kaligrafi)

Sebelum PPN:
Rp169.900
Spesifikasi
InkStamp: Oil-based pigment-based ink, Brush pen: Water-based dye-based ink
Ink ColorStamp: Red, Brush pen: Ink
Line WidthMedium character
Stamp Size (mm)6 x hexagon
Type FaceSquare typeface

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A stamp that can be easily stamped without the need for a stamp stand and a brush pen with an authentic brush touch. You can easily enjoy the traditional Japanese brush writing taste, and you can use it in various scenes such as postcards and sketches, writing on gold-sealed paper and calligraphy.
Stamps that do not require a stamp stand have excellent water resistance, light resistance, and chemical resistance due to the use of pigment-based ink, and can store imprints for a long period of time.
The stamp can be stamped about 200 times. (According to manufacturer test data)
The brush pen is an authentic brush pen that uses elastic special fibers and is easy for anyone to write with excellent cohesion.
It is a versatile medium-sized type that is handmade with the same hair composition as a real brush and can write fine and thick tips. The brush pen is a batting type that produces a constant amount of ink, so you can obtain a stable writing comfort.
Brush pens and stamps are compatible with inkjet paper.
* Ink (brush pen / stamp) cannot be replenished.
Feature
Specification&"
"&Tip: Brush type

Ulasan Produk

Tidak ada ulasan