Shachihata BLOX Oil Permanent Marker Name Writing Fine Black (Spidol Permanen)

Sebelum PPN:
Rp17.900
Spesifikasi
Dimensions (mm)16.3x13.5x141.8
InkOil-based
Ink ColorBlack
Line WidthFine point
Line Width (mm)1
Mass (g)11
Product TypeDisposable main body
Quantity1 piece
TypeSingle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Select the writing tools you use often, connect them, and carry them all together!
Multiple pens are connected. Get together.
A concatenated writing tool with an uneven pattern on the two sides of a triangular body. Concave and convex surfaces can be connected, and frequently used writing tools can be compactly carried around.
You can write beautifully on cloth, metal, glass, and plastic as well as paper.

Ulasan Produk

Tidak ada ulasan