Shachihata BLOX mechanical pencil

Sebelum PPN:
Rp22.900
Spesifikasi
Core Diameter (mm)0.5
Dimensions (mm)16.3x13.5x144.9
Mass (g)11
Product TypeBody
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Select the writing tools you use often, connect them, and carry them all together!
Multiple pens are connected. Get together.
A concatenated writing tool with an uneven pattern on the two sides of a triangular body. Concave and convex surfaces can be connected, and frequently used writing tools can be compactly carried around.

Ulasan Produk

Tidak ada ulasan