Shachihata Bell Couleur exclusive ink

Sebelum PPN:
Rp80.900
Spesifikasi
Dimensions (mm)19.4x19.4x64.2
Mass (g)16
Repeated and RefillableCorrespondence
Set Contents1 x dedicated ink (8ml), 1 x spatula

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
・[Set contents] 1 bottle of special ink (8ml), 1 spatula ・Special ink for the stamp pad "Belle Couleur" that can be used to stamp delicately and beautifully even on dark colored paper.
- Uses ink created using Shachihata's unique nanotechnology.
It produces good color even on dark colored paper, and can print delicate patterns beautifully.
- For paper use - Oil-based pigment system - Water-resistant, light-resistant, acid-free.

Ulasan Produk

Tidak ada ulasan