Shachihata Belkleur

Sebelum PPN:
Rp149.900
Spesifikasi
Dimensions (mm)80x58.8x20.3
Mass (g)50
Pad Size (mm)63x40
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
・[Board size] 63 x 40 mm
Ink can be refilled.
- A stamp pad that can be used to stamp delicately and beautifully on dark colored paper.
Belle Couleur means "beautiful (Belle) color (Couleur)" in French.
It can be printed beautifully on both dark and light colored paper, and even delicate patterns can be clearly expressed.
- Uses ink created using Shachihata's unique nanotechnology.
It produces good color even on dark colored paper, and can print delicate patterns beautifully.
The surface of the plate is made of durable cotton cloth, and you can get a clear impression by simply pressing it lightly.
- For paper use - Oil-based pigment - Water-resistant, light-resistant, acid-free.
- The pads will not dry out even if the lid is left open.
-Stamp pads can be stored stacked.
・[Special ink (sold separately)] Bell Couleur special ink (product number: SBC-8)

Ulasan Produk

Tidak ada ulasan