Shachihata Art line wet light bold

Sebelum PPN:
Rp33.900 - Rp34.900
Spesifikasi
InkOil-based
Line WidthBold
Line Width (mm)5
Mass (g)28
OptionsReplenishing ink: KRW-20
Product TypeInk supply type body
Quantity1 piece
Repeated and RefillableCorrespondence
SeriesArt line
TypeSingle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Demonstrate strength in water!
You can write on a wet surface!
Uses oil-based ink that is resistant to water.
You can write firmly and comfortably on metal, plastic, styrofoam, etc. that are wet with water indoors and outdoors.
* Some plastic materials are difficult to write if they are partially wet.
* Not suitable for writing on soft vinyl chloride.

Ulasan Produk

Tidak ada ulasan