Walrus Pump Direct Water TP3 Series (Pompa Air)

Sebelum PPN:
Rp3.599.900
Spesifikasi
Ambient Temperature (°C)40 (Max.)
Ampere (A)2.7
H max (m)35
Inlet (inch)1
Liquid Temperature (°C)4 to 40
N.W (kg)6.7
Outlet (inch)1
Phase1
Power (kW)0.37
Q Max (L/minute)35
Suction Head (m)8 (Max.)
Volt (V)200 to 240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for pumping clean, non-volatile liquids without fibres or solid in such applications as:
1.The water supply for apartment and residences
2.Portable water supply or underground
3.Irrigation
4.Washing/Cleaning system

Applicable Industries:
- Construction Industry
- Manufacturing Industry
- Entertainment & Leisure Industry
- Wholesale & Retail Trade
- Service Industry
- Agriculture & Fishing Industry
- Electricity & New Energy Industry
- Accommodation & Food Service Industry
- Water Supply & Pollution Control
Feature
- Manufactured with non-corrosive rust proof materials.
- Special design high efficiency and low noise impeller.
- High quality mechanical seal ensuring no leakage and long life.
- Compact design, small size, easy installation.
- Every pumps tested in our factory to ensure quality and reliability.
- High performance, electricity saving motor with patented cooling construction. Build-in thermal overload protector for motor burnt out protection.

Ulasan Produk

Tidak ada ulasan