Walrus Pump Submersible PW-A Series for Clean Water (Pompa Celup)

Sebelum PPN:
Rp2.599.900 - Rp4.299.900
Spesifikasi
Cycle Frequency (Hz)50
Delivery (L/minute)Up to 440
Head (m)Up to 14
Insulation classB
Liquid Temperature (°C)4 to 35
ProtectionIP68
Volt (V)220 to 240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Applications:
- To be used to circulate water in garden ponds.
- To apply to the sprinkler for vegetations of parks.
- To be used in fish breeding ponds.
- To drain the accumulated water from various application field.
Feature
- Submersible pumps for clean water.
- Corrosion-resistant and compact design.
- Motor with thermo overload protection.
- Suitable for cleaning washing towers and other confined spaces pumping use.

Ulasan Produk

Tidak ada ulasan