Walrus Pump Booster HQCN Series (Pompa Dorong)

Sebelum PPN:
Rp6.899.900 - Rp12.999.900
Spesifikasi
Ambient Temperature (°C)40 (Max.)
Cycle Frequency (Hz)50
Inlet (inch)1
Liquid Temperature (°C)4 to 90
Outlet (inch)1
Phase1
Relative Humidity (%RH)85 (Max.)
Relief Pressure Value Automatically (kg/cm²)5
Voltage (V)200 to 240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Applications:
This HQCN Series are designed for hot water supply (up to +90°C) and pressure boosting in residential and commercial applications. They are suitable for solar energy hot water system or other types of hot water system.

Operating Conditions:
Before using the pump, be sure the inlet pressure setting is lower than factory pressure setting.
Feature
- The HQCN is a complete, all-in-one unit, consisting of pump, motor, pressure tank, and electronic controller. The built-in electronic controller provides constant pressure which ensures that the pump starts automatically when water is consumed and operates continuously until water is not required.
- Compact design and quiet operation make the HQCN series suitable for many applications.
- The HQCN is constructed from the top quality corrosion resistant materials.
- The motor has built-in thermal overload to protect against high operating temperatures and over current.
- The HQCN has an anti-cycling feature which prevents the pump from continuous starting and stopping when you have a dripping tap or minor leak in the system.
- Relief value will automatically release the pressure when the HQCN full system pressure exceeds 5kg/cm².

Ulasan Produk

Tidak ada ulasan