ESCO static electricity removal tape

Sebelum PPN:
Rp759.900
Spesifikasi
Base MaterialPolyester, nylon, conductive polymer
Length (m)5
Material(Adhesive) Acrylic adhesive
Operating Temperature Range (°C)40 or less recommended
QuantityVolume 1
Release LinerNone
Thickness (mm)0.5
Width (mm)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A static electricity removal tape that can be used by directly attaching it to an object. In addition to preventing troubles caused by static electricity, removing static electricity also prevents reattachment of dust.
Paste directly onto rolls to prevent paper or film from sticking. To prevent feeder clogging. Prevents foreign matter such as dirt and dust from adhering to plastic molded products.

Ulasan Produk

Tidak ada ulasan