monotaro Mat switch

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp1.399.900 - Rp2.899.900
Spesifikasi
Allowable Load2000N (Φ40 plane static load / 1 minute)
ColorLight gray
MaterialPVC (skin)
Maximum Allowable Contact Current (A)100mA
Maximum Allowable Contact Voltage (V)30
Operating ForceApprox.40N (Pressing surface Φ40 plane) /Approx.150N (Pressing surface Φ80 plane)
Operating Temperature Range (°C)10 to 40°C
ResistanceON resistance: 10Ω or less / OFF insulation resistance: 10MΩ or more
WaterproofSealed drip-proof structure (not submerged)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A highly sensitive mat switch with a thin structure and few steps during installation. It can also be installed under the carpet.
Human detection (conduction between leads when stepped on). Good as an indoor mat switch.
*This product is an A contact switch. It cannot be used as a B contact. *Please do not use the switch if it is submerged in water as it is not completely waterproof. *Do not apply local impact with sharp objects. Failure to do so may result in malfunction. *Please store the product in a flat state. There is a risk of incorrect operation due to the quirks. *Make sure that water does not get on the end of the lead wire. *Please do not bend the product.

Ulasan Produk

Tidak ada ulasan