ESCO DC12V/24V High power LED revolving light for automobiles (red)

Sebelum PPN:
Rp2.699.900
Spesifikasi
Cable Length (m)4.5
ColorRed
Dimensions (mm)145x200x140(H)
Light Source5W high power LED bulb
Luminous Intensity (cd)About 720
Mass (g)900
MaterialGloves: Polycarbonate, Body: ABS resin, Reflector: Aluminum
Protection ClassIP65 equivalent
Rated Voltage (V)DC12/24VCombined use

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For cigarette lighters (with ON/OFF switch on the plug) (Lamp lights up when ON.) Can be used for both DC12V/24V, so there is no need to differentiate between different vehicles. The 5W high-power LED and large multi-faceted reflector provide powerful, diffused light. Strongly fixed with two donut-shaped ferrite magnets on the bottom. (With protective seal on magnet part) Compliant with external impact regulations

Ulasan Produk

Tidak ada ulasan