STRAPEX Battery Powered Strapping Tool

Sebelum PPN:
Rp109.999.900
Spesifikasi
Charging Time (minute)48 to 65
Cycles Per ChargeLow Tension: up to 800, Medium Tension: up to 600, High Tension: up to 400
Dimensions (L x W x H) (mm)367x149x135
Operating ModeAuto / semi / manual
Standard Tension (N)900 to 2500 (PET) , 400 to 1360 (PP)
Strap Thickness (mm)0.5 to 1.0
Strap TypePP & PET
Strap Width (mm)12 to 13, 15 to 16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Strapex STB 83 Automatic Hand Tools for Plastic Strapping. Motorised tensioning and sealing system for Polypropylene (PP) and Polyester (PET) straps.
The next generation of Battery Powered strapping tools for plastic strapping. Strapex STB 83 with patented EasyTrigger ™ Technology, can take your operations to a higher level. Strapex STB 83 Battery powered hand tools are designed to improve productivity across a wide range of applications

Ulasan Produk

Tidak ada ulasan