SAFETY JOGGER Sepatu Safety Sneakers MODULO S3S Mid (Sepatu Proyek)

Sebelum PPN:
Rp919.900
Spesifikasi
ColorBlack
FootbedSJ foam footbed
LiningMesh
MidsoleAnti-puncture Textile
OutsoleBASF PU/BASF PU
StandardsASTM F2413:2018, EN ISO 20345:2022+A1:2024, IS 15298 (Part 2): 2016
ToecapNano Carbon
UpperMicrofiber

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A very comfortable vegan safety trainer
Experience long-lasting comfort . MODULO is the top choice for men and women who demand excellence from their safety shoes. These safety shoes offer key safety features such as anti-slip, breathable design, comfortable footbed, ESD, lightweight midsole, and safety toe cap, among others. MODULO features a BASF PU overnose and outsole to significantly extend its lifespan. Made from vegan materials.

Anti-slip
Toe protectors
Anti-puncture midsole
Adjustable footbed
Metal-free
Waterproof
Orthopedic fitting (Neskrid)
Light
Removable footbed
ESD-certified footwear
Overnose
Warning
Maintenance instructions: To extend the life of your shoes, we recommend to clean them regularly and to protect them with adequate products. Do not dry your shoes on a radiator, nor nearby a heat source.
Feature
Vegan
Uses or contains no animal products.

Scuff Cap (SC)
Separately tested material to cover the toe cap area to reduce abrasion of the upper material (e.g. during kneeling operations) and extend usability of the safety shoe.

Slip resistance (SR)
Replaces the previously used termof SRA+SRB=SRC. SR means the slip test has been executed on tiles contaminated with soap and with oil.

Heel energy absorption
Heel energy absorption reduces the impact of jumps or running on the body of the wearer.

Puncture resistant lightweight
Metal free, super flexible and ultralight puncture resistant midsole. Covers 100% of the bottom area of the last, no thermal conductivity.

Metal free
Metal free safety shoes are in general lighter than regular safety shoes. They are also very beneficial for professionals who have to pass through metal detectors several times a day.

Ulasan Produk

Tidak ada ulasan