Petzl Descender Stop (Alat Turun)

Sebelum PPN:
Rp3.699.900
Spesifikasi
ColorBlue
MaterialAluminum side plate, stainless steel pulley and cam
Rope Compatibility (mm)8.5 to 11 low stretch kernmantle rope
StandardsCE EN 15151-1, UKCA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Assisted braking descender for caving
Descend with assisted braking for your cave explorations! STOP is a caving descender with assisted braking that can be used with 8.5 to 11 mm diameter low stretch kernmantle ropes It provides better control over the descent and makes maneuvers on the rope easier. The ergonomic handle makes the grip and overall use especially comfortable. Stainless steel friction zones make it a durable tool for all your excursions!
Feature
Descent control:
- Assisted braking improves control during the descent
- Rope maneuvers are made easier when passing intermediate anchors
- Compatible with 8.5 to 11 mm diameter low stretch kernmantle ropes

Comfort:
- The ergonomic handle allows you to easily unblock the rope and lower someone
- Handle faces user for better control of rope glide
- Design of the handled camming mechanism offers a comfortable descent
- Installation diagram engraved on the descender
- Safety gate on the openable side plate allows the rope to be installed easily while the device remains connected to the harness
- Elongated connection hole allows the FREINO Z carabiner to be rotated to help prevent dropping the descender when transferred from gear loop to attachment point

Stainless steel pulley and cam provide great durability

Ulasan Produk

Tidak ada ulasan