Spesifikasi
| Category | S3 FO SR |
|---|---|
| Color | Black |
| Footbed | SJ foam footbed |
| Lining | Cambrella |
| Midsole | Steel |
| Outsole | BASF PU |
| Standards | ASTM F2413:2018, EN ISO 20345:2022 |
| Toecap | Steel |
| Upper | Microfiber |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
All-time favorite, low-cut safety shoe with leather-free upper
The low-cut BALIRUGER S3 is an all-time favorite safety shoe designed to keep you comfortable and secure, no matter the environment. Its steel toecap and midsole ensure robust protection against falling objects and sharp penetrations, while the S3 rating guarantees suitability for high humidity and oil-laden settings. The breathable upper adds comfort while the slip resistance ensures a firm grip even in the most slippery conditions. Its body posture pain relief feature adds to your comfort, while the electrostatic protection and dry feet promise add a cherry on top.
Safety Toe CapSteel Toe Cap
Antistatic shoeAntistatic shoe
Heel Energy AbsorptionHeel Energy Absorption
Oil And Fuel Resistant SoleOil And Fuel Resistant Sole
Puncture ResistantPuncture Resistant
Removable footbedRemovable footbed
Slip Resistant OutsoleSlip Resistant Outsole
Water penetration and absorptionWater penetration and absorption
The low-cut BALIRUGER S3 is an all-time favorite safety shoe designed to keep you comfortable and secure, no matter the environment. Its steel toecap and midsole ensure robust protection against falling objects and sharp penetrations, while the S3 rating guarantees suitability for high humidity and oil-laden settings. The breathable upper adds comfort while the slip resistance ensures a firm grip even in the most slippery conditions. Its body posture pain relief feature adds to your comfort, while the electrostatic protection and dry feet promise add a cherry on top.
Safety Toe CapSteel Toe Cap
Antistatic shoeAntistatic shoe
Heel Energy AbsorptionHeel Energy Absorption
Oil And Fuel Resistant SoleOil And Fuel Resistant Sole
Puncture ResistantPuncture Resistant
Removable footbedRemovable footbed
Slip Resistant OutsoleSlip Resistant Outsole
Water penetration and absorptionWater penetration and absorption
Warning
Maintenance instructions: To extend the life of your shoes, we recommend to clean them regularly and to protect them with adequate products. Do not dry your shoes on a radiator, nor nearby a heat source.
Feature
Oil & fuel resistantThe outsole is resistant against oil and fuel.
Water resistant Upper (WRU)
Prevents penetration of water if not permanently exposed to high levels.
Steel toecap
Robust metal support to protect the feet of the wearer against falling or rolling objects.
Steel midsole
Puncture resistant steel midsoles are made from stainless or coated steel and prevent sharp objects from penetating the outsole.
S3
S3 safety shoes are suitable for work in an environment with high humidity and presence of oil or hydrocarbons. These shoes also protect against perforation risk of the sole, and foot crushing.
SRC slip resistance
Slip resistant soles are one of the most important features of safety and occupational footwear. SRC slip resistant soles pass both SRA and SRB slip resistant tests, they are tested on both steel and ceramic surfaces.
Use
Industries: Assembly, Automotive, Construction, Industry, Logistics Environments: Dry environment, Extreme slippery surfaces, Wet environment
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Low%20Cut/SAFETY%20JOGGER%20BALIRUGER%20S3%20Safety%20Shoes/14P113201040-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
