FYH (Nippon Pillow Block) Permagris start screw green

Sebelum PPN:
Rp1.699.900
Spesifikasi
AS ONE Part Number68-1913-77

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Automatic continuous oil dispenser heat-resistant type for 3 months
Feature
Automatic continuous oil dispenser heat-resistant type for 3 months

Specification
●Height (mm): 99●Outer diameter (Φ): 70●Outer screw diameter: R1/4●Starting screw color: Green●Oil supply period (months): 3●Main body●Operating temperature range (℃): 0℃ to +40℃●Grease●Operating temperature range (℃): -20℃ to 160℃

Ulasan Produk

Tidak ada ulasan