FYH (Nippon Pillow Block) Block, Cylindrical Hole Deformed Diamond Flange Unit, Triple Seal, UCFA Series

Sebelum PPN:
Rp489.900 - Rp1.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cylindrical bore deformed diamond flange type unit, triple seal
Feature
Cylindrical bore deformed diamond flange type unit, triple seal

Specification
●Shaft diameter (mm): 40 ●Height (mm): 105 ●Width (mm): 171 ●Weight (kg): approx.: 1.9 ●Mounting pitch (mm): 144 ●Mounting bolt size: M12 ●Mounting slot diameter (mm): 70 x 13

Ulasan Produk

Tidak ada ulasan