FYH (Nippon Pillow Block) Block, Cylindrical Bore Deformed Flange Type Unit, Non-Contact Seal, UCFB Series

Sebelum PPN:
Rp319.900 - Rp899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cylindrical bore deformed flange type unit, non-contact seal type
Feature
Cylindrical bore deformed flange type unit, non-contact seal type

Specification
●Shaft diameter (mm): 30 ●Height (mm): 130 ●Width (mm): 78 ●Weight (kg): approx.: 0.92 ●Center height (mm): 55 ●Horizontal mounting pitch (mm): 40 ●Vertical mounting pitch (mm): 29 ●Mounting bolt size: M8

Ulasan Produk

Tidak ada ulasan