FYH (Nippon Pillow Block) Block, Cylindrical Bore Deformed Flange Type Unit, Double Seal, UCFB Series

Sebelum PPN:
Rp329.900 - Rp389.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cylindrical bore deformed flange type unit, double seal
Feature
Cylindrical bore deformed flange type unit, double seal

Specification
●Shaft diameter (mm): 20 ●Height (mm): 110 ●Width (mm): 62 ●Weight (kg): approx.: 0.59 ●Center height (mm): 52 ●Horizontal mounting pitch (mm): 32 ●Vertical mounting pitch (mm): 27 ●Mounting bolt size: M8

Ulasan Produk

Tidak ada ulasan