FYH (Nippon Pillow Block) Block Triple Seal UKPH Series

Sebelum PPN:
Rp599.900 - Rp1.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tapered hole, adapter type, high center pillow type unit, triple seal
Feature
Tapered hole, adapter type, high center pillow type unit, triple seal

Specification
●Shaft diameter (mm) with adapter attached: 35 ●Height (mm): 150 ●Width (mm): 184 ●Weight (kg): approx. 2.7 ●Center height (mm): 100 ●Mounting pitch (mm): 137 ●Mounting bolt size: M14 ●Applicable adapter (sold separately): H2308

Ulasan Produk

Tidak ada ulasan